6.25A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Item #: 0574139

Cat #: LMF6.25U

UPC: 079458947908

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
6.25A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Overview

6.25A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458947908, LMF6.25U, LFULMF6.25U

Specifications

Type: Fuse Holder, In-Line
Standards: California Proposition 65
Type: Fuse Holder, In-Line
Standards: California Proposition 65