PRW III 400A 600V "J" FUSE PLUG INT GRD

Item #: 0574136

Cat #: P3F365JG

UPC: 786683021029

$ 15632.79 EA
Company wide:
0 in stock
Eaton Pow-R-Way III, Fusible plug-in unit, Three-pole, Plug, 400A, 600V, Busway, 50% internal ground, J class fuses

Overview

Eaton Pow-R-Way III, Fusible plug-in unit, Three-pole, Plug, 400A, 600V, Busway, 50% internal ground, J class fuses

The Pow-R-Way III design is the preferred means of connecting electrical equipment to maximize busway performance in power distribution systems and can be used over a range of industrial, commercial, and institutional applications worldwide.

Also known as: 786683021029, P3F365JG, CUTP3F365JG

Specifications

Poles: 3
Amps: 400
Poles: 3
Amps: 400