1.25A, 300V, Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Item #: 0574133

Cat #: LMF1.25HXL

UPC: 079458947878

$ 39.85 EA
Company wide:
0 in stock
Documents & Guides
1.25A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Overview

1.25A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458947878, LMF1.25HXL, LFULMF1.25HL

Specifications

Type: Fuse Holder, In-Line
Standards: California Proposition 65
Type: Fuse Holder, In-Line
Standards: California Proposition 65