10/3 THHN Unshielded Tray Cable, 1000'

Item #: 0574127

Cat #: 103TCBLAREDGRE

UPC:

$ 2.65 FT
Company wide:
5,314 in stock
(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC, Wire Color: Black, Red, Green, 1000 Foot

Overview

(3) 10 AWG, THHN Insulation, Unshielded, PVC Jacket, Type TC, Wire Color: Black, Red, Green, 1000 Foot

Type TC – Tray Cable – (NEC Article 336) –Power and control tray cable type TC is a factory assembly of two or more insulated conductors, with or without associated bare or covered grounding conductors, under a non-metallic jacket.

Also known as: 103TCBLAREDGRE, 103TCBLAREDGREX1K

Specifications

Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Length: Cut to Length
Color: Black/Red/Green
Gauge: 10 AWG
Jacket: PVC
Color: Black/Red/Green
Conductors: 3
Length: Cut to Length