3.2A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Item #: 0574126

Cat #: LMF03.2H

UPC: 079458947823

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
3.2A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Overview

3.2A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458947823, LMF03.2H, LFULMF03.2H

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders