
PROX, INDUCTIVE, 40MM, 20MM RANGE, AC/DC, TERMINAL CHAMBER
Item #: 0574124
Cat #: SM2A312LVQDP
UPC:
Company wide:
0
in stock
Documents & Guides
PROX, INDUCTIVE, 40MM, 20MM RANGE, AC/DC, TERMINAL CHAMBER
Overview
PROX, INDUCTIVE, 40MM, 20MM RANGE, AC/DC, TERMINAL CHAMBER
Also known as: SM2A312LVQDP, BANSM2A312LVQDP
Specifications
| Material: | Thermoplastic |
| Volts AC: | 24, 240 |
| IP/NEMA Rating: | IP67 |
| Material: | Thermoplastic |
| IP/NEMA Rating: | IP67 |
| Volts AC: | 24, 240 |