2.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Item #: 0574123

Cat #: LMF02.8U

UPC: 079458947809

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
2.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Overview

2.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458947809, LMF02.8U, LFULMF02.8U

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65