2.8A, 300V, Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Item #: 0574122

Cat #: LMF02.8HXL

UPC: 079458947793

$ 39.85 EA
Company wide:
0 in stock
Documents & Guides
2.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Overview

2.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458947793, LMF02.8HXL, LFULMF02.8HL

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders