
2.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line
Item #: 0574121
Cat #: LMF02.8H
UPC: 079458947786
$ 21.91 EA
Company wide:
0
in stock
Documents & Guides
2.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line
Overview
2.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line
Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.
Also known as: 079458947786, LMF02.8H, LFULMF02.8H
Specifications
| Standards: | California Proposition 65 |
| Type: | In-Line Fuse Holders |
| Standards: | California Proposition 65 |
| Type: | In-Line Fuse Holders |