1.6A, 300V, Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Item #: 0574113

Cat #: LMF01.6UXL

UPC: 079458947731

$ 39.85 EA
Company wide:
0 in stock
Documents & Guides
1.6A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Overview

1.6A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458947731, LMF01.6UXL, LFULMF01.6UL

Specifications

Type: Fuse Holder, In-Line
Standards: California Proposition 65
Type: Fuse Holder, In-Line
Standards: California Proposition 65