3A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Item #: 0574094

Cat #: LMF003U

UPC: 079458077599

$ 21.91 EA
Company wide:
0 in stock
Documents & Guides
3A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Overview

3A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458077599, LMF003U, LFULMF003U

Specifications

Type: Fuse Holder, In-Line
Standards: California Proposition 65
Type: Fuse Holder, In-Line
Standards: California Proposition 65