1A, 300V, Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Item #: 0574087

Cat #: LMF001UXL

UPC: 079458098495

$ 39.85 EA
Company wide:
0 in stock
Documents & Guides
1A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Overview

1A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458098495, LMF001UXL, LFULMF001UL

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders