.8A, 300V, Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Item #: 0574079

Cat #: LMF.800UXL

UPC: 079458946406

$ 39.85 EA
Company wide:
0 in stock
Documents & Guides
.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Overview

.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458946406, LMF.800UXL, LFULMF.800UL

Specifications

Type: Fuse Holder, In-Line
Standards: California Proposition 65
Type: Fuse Holder, In-Line
Standards: California Proposition 65