.8A, 300V, Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Item #: 0574077

Cat #: LMF.800HXL

UPC: 079458946390

$ 39.85 EA
Company wide:
0 in stock
Documents & Guides
.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Overview

.8A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458946390, LMF.800HXL, LFULMF.800HL

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65