Wireway, 8 x 8 To 4 x 4 inch Reducer Bushing

Item #: 0574074

Cat #: F88WRE44

UPC: 783510147907

$ 163.02 EA
Company wide:
0 in stock
Wireway Closure Plate with Reducer Edge Hole, Size/Dims: 8x8 To 4x4, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

Overview

Wireway Closure Plate with Reducer Edge Hole, Size/Dims: 8x8 To 4x4, Material/Finish: Steel/Gray, Type 12 Feed-Through Wireway.

Feed-Through Reducer Bushings are used for reducing to a smaller wireway size. The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even. Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications.

Also known as: 783510147907, F88WRE44, HOFF88WRE44

Features & Benefits

  • Feed-Through Reducer Bushings are used for reducing to a smaller wireway size
  • The center hole bushing centers the two wireway sizes relative to each other while the edge hole bushing keeps the top surfaces even
  • Connects to other wireway sections and fittings and protects wires and cables against dust in a broad range of industrial applications

Specifications

IP/NEMA Rating: IP54, NEMA 12
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
IP/NEMA Rating: IP54, NEMA 12
Width: 8 in
Height: 8 in
Color: Gray
Material: Steel