.5A, 300V, Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Item #: 0574070

Cat #: LMF.500UXL

UPC: 079458946369

$ 39.85 EA
Company wide:
0 in stock
Documents & Guides
.5A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Overview

.5A, 300V, Specialty Fuses Time Lag (Slo-Blow) In-Line T/D Lithonia

Perfect for use in lighting systems, this 300 VAC time-delay fuse is designed to handle ballast transformer inrush currents.

Also known as: 079458946369, LMF.500UXL, LFULMF.500UL

Specifications

Type: Fuse Holder, In-Line
Standards: California Proposition 65
Type: Fuse Holder, In-Line
Standards: California Proposition 65