1.12A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 0574005

Cat #: LLNRK1.12

UPC: 079458330328

$ 42.83 EA
Company wide:
0 in stock
Documents & Guides
1.12A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

1.12A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458330328, LLNRK1.12, LFULLNRK1.12

Specifications

Type: Fuse, Class RK1
Standards: California Proposition 65
Type: Fuse, Class RK1
Standards: California Proposition 65