60A, Auto Fuses Low-Profile JCASE Box

Item #: 0573993

Cat #: LJCA060.X

UPC: 079458149975

$ 10.06 EA
Company wide:
0 in stock
Documents & Guides
60A, 58VDC, Automotive Fuses Low-Profile JCASE Box

Overview

60A, 58VDC, Automotive Fuses Low-Profile JCASE Box
Also known as: 079458149975, LJCA060.X, LFULJCA060.X

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65