50A, Auto Fuses Low-Profile JCASE Box

Item #: 0573992

Cat #: LJCA050.X

UPC: 079458149968

$ 10.06 EA
Company wide:
0 in stock
Documents & Guides
50A, 58VDC, Automotive Fuses Low-Profile JCASE Box

Overview

50A, 58VDC, Automotive Fuses Low-Profile JCASE Box
Also known as: 079458149968, LJCA050.X, LFULJCA050.X

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65