40A, Auto Fuses Low-Profile JCASE Box

Item #: 0573991

Cat #: LJCA040.X

UPC: 079458149951

$ 10.06 EA
Company wide:
0 in stock
Documents & Guides
40A, 58VDC, Automotive Fuses Low-Profile JCASE Box

Overview

40A, 58VDC, Automotive Fuses Low-Profile JCASE Box
Also known as: 079458149951, LJCA040.X, LFULJCA040.X

Specifications

Type: Automotive, Fuse
Standards: California Proposition 65
Type: Automotive, Fuse
Standards: California Proposition 65