30A, Auto Fuses Low-Profile JCASE Box

Item #: 0573990

Cat #: LJCA030.X

UPC: 079458149944

$ 10.06 EA
Company wide:
0 in stock
Documents & Guides
30A, 58VDC, Automotive Fuses Low-Profile JCASE Box

Overview

30A, 58VDC, Automotive Fuses Low-Profile JCASE Box
Also known as: 079458149944, LJCA030.X, LFULJCA030.X

Specifications

Type: Automotive, Blade Fuse
Standards: California Proposition 65
Type: Automotive, Blade Fuse
Standards: California Proposition 65