20A, Auto Fuses Low-Profile JCASE Box

Item #: 0573988

Cat #: LJCA020.X

UPC: 079458149937

$ 10.06 EA
Company wide:
0 in stock
Documents & Guides
20A, 58VDC, Automotive Fuses Low-Profile JCASE Box

Overview

20A, 58VDC, Automotive Fuses Low-Profile JCASE Box
Also known as: 079458149937, LJCA020.X, LFULJCA020.X

Specifications

Type: Plug In
Standards: California Proposition 65
Type: Plug In
Standards: California Proposition 65