2.5Amp, 300V, Special Fuse FA Inline

Item #: 0573982

Cat #: LGR02.5HXL

UPC: 079458946284

$ 28.20 EA
Company wide:
0 in stock
Documents & Guides
2.5Amp, 300V, Specialty Fuses Fast Acting Inline, Fast-Acting Fuse

Overview

2.5Amp, 300V, Specialty Fuses Fast Acting Inline, Fast-Acting Fuse

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458946284, LGR02.5HXL, LFULGR02.5HL

Specifications

Speed: Fast Acting
Type: Fuse, In-Line
Amps: 2.500
Standards: California Proposition 65
Speed: Fast Acting
Amps: 2.500
Type: Fuse, In-Line
Standards: California Proposition 65