Specialty Fuses Inline Fast Acting

Item #: 0573967

Cat #: 0LGR01.5UXL

UPC: 079458098488

$ 28.20 EA
Company wide:
0 in stock
Documents & Guides
1.5 Amp, 300V, Specialty Fuses Inline Fast Acting

Overview

1.5 Amp, 300V, Specialty Fuses Inline Fast Acting

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458098488, 0LGR01.5UXL, LFU0LGR01.5UL

Specifications

Speed: Fast Acting
Volts AC: 130
Type: Fuse, Electronic
Amps: 1.500
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, Electronic
Standards: California Proposition 65
Volts AC: 130
Amps: 1.500