BUSS 170M6301 FUSE 315A 1250V 3SHT

Item #: 0573959

Cat #: 170M6301

UPC: 051712587808

$ 756.85 EA
Company wide:
0 in stock
Documents & Guides
BUS 170M6301 FUSE 315A 1250V FUSE NON-RENEW

Overview

BUS 170M6301 FUSE 315A 1250V FUSE NON-RENEW
Also known as: 051712587808, 170M6301, BUS170M6301

Specifications

Amps: 315
Amps: 315