7Amp, 300V, Special Fuse FA Inline

Item #: 0573954

Cat #: LGR007U

UPC: 079458077438

$ 8.93 EA
Company wide:
0 in stock
Documents & Guides
7Amp, 300V, Specialty Fuses Fast Acting Inline, Fast-Acting Fuse

Overview

7Amp, 300V, Specialty Fuses Fast Acting Inline, Fast-Acting Fuse

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458077438, LGR007U, LFULGR007U

Specifications

Speed: Fast Acting
Type: Fuse
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse