Specialty Fuses Inline Fast Acting

Item #: 0573939

Cat #: 0LGR003UXL

UPC: 079458098457

$ 28.20 EA
Company wide:
0 in stock
Documents & Guides
3 Amp, 300V, Specialty Fuses Inline Fast Acting

Overview

3 Amp, 300V, Specialty Fuses Inline Fast Acting

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458098457, 0LGR003UXL, LFU0LGR003UL

Specifications

Mounting: Panel
Speed: Fast Acting
Type: Fuse
Standards: California Proposition 65
Mounting: Panel
Type: Fuse
Speed: Fast Acting
Standards: California Proposition 65