Specialty Fuses Inline Fast Acting

Item #: 0573931

Cat #: 0LGR002UXL

UPC: 079458098440

$ 28.20 EA
Company wide:
0 in stock
Documents & Guides
2 Amp, 300V, Specialty Fuses Inline Fast Acting

Overview

2 Amp, 300V, Specialty Fuses Inline Fast Acting

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458098440, 0LGR002UXL, LFU0LGR002UL

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Mounting: Inline
Standards: California Proposition 65
Speed: Fast Acting
Mounting: Inline
Type: Fuse, Electronic
Standards: California Proposition 65