Specialty Fuses Inline Fast Acting

Item #: 0573926

Cat #: 0LGR001UXL

UPC: 079458098471

$ 28.20 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 300V, Specialty Fuses Inline Fast Acting

Overview

1 Amp, 300V, Specialty Fuses Inline Fast Acting

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458098471, 0LGR001UXL, LFU0LGR001UL

Specifications

Speed: Fast Acting
Type: Fuse, In-Line
Standards: California Proposition 65
Speed: Fast Acting
Standards: California Proposition 65
Type: Fuse, In-Line