1Amp, 300V, Special Fuse FA Inline

Item #: 0573923

Cat #: LGR001H

UPC: 079458077346

$ 8.93 EA
Company wide:
0 in stock
Documents & Guides
1Amp, 300V, Specialty Fuses Fast Acting Inline, Fast-Acting Fuse

Overview

1Amp, 300V, Specialty Fuses Fast Acting Inline, Fast-Acting Fuse

Used as in-line protection for fluorescent fixtures, this fast acting fuse is ideal for increasing the safety and reliability of lighting fixtures.

Also known as: 079458077346, LGR001H, LFULGR001H

Specifications

Speed: Fast Acting
Amps: 1
Type: Fuse, In-Line
Standards: California Proposition 65
Speed: Fast Acting
Type: Fuse, In-Line
Amps: 1
Standards: California Proposition 65