FH 2 Pole Class H Fuseblock Non-ID

Item #: 0573884

Cat #: LFJ60030-2PID

UPC: 079458181807

$ 133.88 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder 2 Pole Class J Fuseblock Non-ID

Overview

30A, 600V, Fuse Holder 2 Pole Class J Fuseblock Non-ID

Indication offered on all versions except 200A-600A DIN Rail releasable for all non-knife blade style fuses Only one hand is required to release from DIN Rail (lock open lock closed) Phenolic blocks have side barriers for isolation Spring reinforced fuse clips are standard on 100A and larger blocks. Reinforcing springs are optional on 30A and 60A blocks. Universal mounting holes make for easy replacement Space-saving design — up to 45% smaller than existing blocks

Also known as: 079458181807, LFJ60030-2PID, LFULFJ600302PID

Specifications

Type: Fuse Block
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65