450A, Fuse Holder For SPFJ

Item #: 0573880

Cat #: LFJ104501C

UPC: 079458950106

$ 1511.82 EA
Company wide:
0 in stock
Documents & Guides
450A, 1000V, Fuse Holder For SPFJ

Overview

450A, 1000V, Fuse Holder For SPFJ

The LFJ1000 solar fuse block is specifically designed for the Littelfuse SPFJ 1000 Vdc Solar Fuse. It meets UL electrical characteristic requirements and is available in multiple amperages. Features/Benefits: Narrow width increases space savings; Range of amperages to match all SPFJ fuse options; Box Lug termination style accommodates a wide range of cable sizes; Stud-mounted option increases convenience; Approval for use with copper or aluminum lugs allowing for design flexibility.

Also known as: 079458950106, LFJ104501C, LFULFJ104501C

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65