FH Class H Fuse Block 2 Pole

Item #: 0573850

Cat #: LFH25030-2P

UPC: 079458181340

$ 52.44 EA
Company wide:
0 in stock
Documents & Guides
30A, 250V, Fuse Holder Class H Fuse Block 2 Pole

Overview

30A, 250V, Fuse Holder Class H Fuse Block 2 Pole

The new Littelfuse Class H blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class H fuse blocks rated 100 amp and higher. Note: For reinforcing clips on Class H blocks rated 30-60 amp, add "R" suffix to connector type.

Also known as: 079458181340, LFH25030-2P, LFULFH250302P

Specifications

Type: Fuse Block
Class: H
Standards: California Proposition 65
Type: Fuse Block
Standards: California Proposition 65
Class: H