FH Class G Fuse Block 3 Pole

Item #: 0573846

Cat #: LFG60020-3PQDINR

UPC: 079458939286

$ 212.33 EA
Company wide:
0 in stock
Documents & Guides
20A, 600V, Fuse Holder Class G Fuse Block 3 Pole PP Term

Overview

20A, 600V, Fuse Holder Class G Fuse Block 3 Pole PP Term

Features and Benefits: Meet requirements for branch circuit protection; One hand release from DIN Rail (snap-to-release); Universal mounting holes make for easy replacement; DIN Rail mountability.

Also known as: 079458939286, LFG60020-3PQDINR, LFULFG600203PQDINR

Specifications

Type: Fuse Block
Amps: 20
Class: G
Type: Fuse Block
Class: G
Amps: 20