FH Class G Fuse Block 2 Pole

Item #: 0573845

Cat #: LFG60020-2SQDINR

UPC: 079458939262

$ 150.50 EA
Company wide:
0 in stock
Documents & Guides
20A, 600V, Fuse Holder Class G Fuse Block 2 Pole

Overview

20A, 600V, Fuse Holder Class G Fuse Block 2 Pole

Features and Benefits: Meet requirements for branch circuit protection; One hand release from DIN Rail (snap-to-release); Universal mounting holes make for easy replacement; DIN Rail mountability.

Also known as: 079458939262, LFG60020-2SQDINR, LFULFG600202SQDINR

Specifications

Type: Fuse Block
Type: Fuse Block