FH Class G Fuse Block 3 Pole

Item #: 0573838

Cat #: LFG60015-3PQDINR

UPC: 079458939194

$ 212.33 EA
Company wide:
0 in stock
Documents & Guides
15A, 600V, Fuse Holder Class G Fuse Block 3 Pole PP Term

Overview

15A, 600V, Fuse Holder Class G Fuse Block 3 Pole PP Term

Features and Benefits: Meet requirements for branch circuit protection; One hand release from DIN Rail (snap-to-release); Universal mounting holes make for easy replacement; DIN Rail mountability.

Also known as: 079458939194, LFG60015-3PQDINR, LFULFG600153PQDINR

Specifications

Type: Fuse Block
Amps: 15
Class: G
Type: Fuse Block
Class: G
Amps: 15