FH Class G Fuse Block 2 Pole

Item #: 0573837

Cat #: LFG60015-2PQDINR

UPC: 079458939163

$ 150.50 EA
Company wide:
0 in stock
Documents & Guides
15A, 600V, Fuse Holder Class G Fuse Block 2 Pole PP Term

Overview

15A, 600V, Fuse Holder Class G Fuse Block 2 Pole PP Term

Features and Benefits: Meet requirements for branch circuit protection; One hand release from DIN Rail (snap-to-release); Universal mounting holes make for easy replacement; DIN Rail mountability.

Also known as: 079458939163, LFG60015-2PQDINR, LFULFG600152PQDINR

Specifications

Type: Fuse Block
Type: Fuse Block