FH Class G Fuse Block 2 Pole

Item #: 0573836

Cat #: LFG60015-2CDINR

UPC: 079458939156

$ 164.72 EA
Company wide:
0 in stock
Documents & Guides
15A, 600V, Fuse Holder Class G Fuse Block 2 Pole Lug Term

Overview

15A, 600V, Fuse Holder Class G Fuse Block 2 Pole Lug Term

Features and Benefits: Meet requirements for branch circuit protection; One hand release from DIN Rail (snap-to-release); Universal mounting holes make for easy replacement; DIN Rail mountability.

Also known as: 079458939156, LFG60015-2CDINR, LFULFG600152CDINR

Specifications

Type: Fuse Block
Type: Fuse Block