FH Class G Fuse Block 1 Pole

Item #: 0573835

Cat #: LFG60015-1SQDINR

UPC: 079458939149

$ 77.51 EA
Company wide:
0 in stock
Documents & Guides
15A, 600V, Fuse Holder Class G Fuse Block 1 Pole

Overview

15A, 600V, Fuse Holder Class G Fuse Block 1 Pole

Features and Benefits: Meet requirements for branch circuit protection; One hand release from DIN Rail (snap-to-release); Universal mounting holes make for easy replacement; DIN Rail mountability.

Also known as: 079458939149, LFG60015-1SQDINR, LFULFG600151SQDINR

Specifications

Type: Fuse Block
Type: Fuse Block