FH Class G Fuse Block 2 Pole

Item #: 0573831

Cat #: LFG48030-2PQDINR

UPC: 079458939040

$ 89.10 EA
Company wide:
0 in stock
Documents & Guides
30A, 480V, Fuse Holder Class G Fuse Block 2 Pole

Overview

30A, 480V, Fuse Holder Class G Fuse Block 2 Pole

Features and Benefits: Meet requirements for branch circuit protection; One hand release from DIN Rail (snap-to-release); Universal mounting holes make for easy replacement; DIN Rail mountability.

Also known as: 079458939040, LFG48030-2PQDINR, LFULFG480302PQDINR

Specifications

Type: Fuse Block
Type: Fuse Block