FH Class G Fuse Block 1 Pole

Item #: 0573829

Cat #: LFG48030-1PQDINR

UPC: 079458939019

$ 44.26 EA
Company wide:
0 in stock
Documents & Guides
30A, 480V, Fuse Holder Class G Fuse Block 1 Pole

Overview

30A, 480V, Fuse Holder Class G Fuse Block 1 Pole

Features and Benefits: Meet requirements for branch circuit protection; One hand release from DIN Rail (snap-to-release); Universal mounting holes make for easy replacement; DIN Rail mountability.

Also known as: 079458939019, LFG48030-1PQDINR, LFULFG480301PQDINR

Specifications

Type: Fuse Block
Amps: 30
Class: G
Type: Fuse Block
Class: G
Amps: 30