
Enclosure, NEMA 4X, Hinge Cover, 36 x 24 x 8", Wall Mount
Item #: 0573815
Cat #: CSD36248SS6
UPC: 783510619503
$ 5439.79 EA
Company wide:
0
in stock
Documents & Guides
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Overview
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Enclosure, NEMA 4X, Type: Quarter Turn Latch, Hinge Cover, 36 x 24 x 8 Inch, Wall Mount, Stainless Steel, Type: 316L
Also known as: 783510619503, CSD36248SS6, HOFCSD36248SS6
Features & Benefits
- Minimum-width body flange provides maximum body opening
- External formed 90-degree body flange
- Panel mounting studs fit optional Concept panels and other accessories
- Mounting holes in back of body for direct mounting or for optional external mounting brackets
- Type 316 stainless steel hidden hinges promote clean aesthetic appearance
- Corner formed doors are interchangeable and easily removed by pulling clip-style hinge pins
- Provision on door (except when B = 12 inch (305mm)) for thermoplastic data pocket
- Provision on door (except when B = 12 inch (305mm)) for optional doorstop kit
- Quarter-turn latches furnished with flush slotted insert
- Seamless foam-in-place gasket
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Width: | 24 in |
| Depth: | 8 in |
| Material: | Stainless Steel |
| Mounting: | Wall |
| Height: | 36 in |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 3 |
| Depth: | 8 in |
| Mounting: | Wall |
| Width: | 24 in |
| Material: | Stainless Steel |
| Height: | 36 in |