12W PAR30S LED Lamp, 27K

Item #: 0573808

Cat #: 12PAR30S/EXPERTCOLOR/S10/927/DIM

UPC: 046677470890

Company wide:
0 in stock
Documents & Guides
Dimmable LED Lamp, 12W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 10º, Rated Average Life: 40,000 Hrs. *Philips Part # 470898*

Overview

Dimmable LED Lamp, 12W, 120V, Short Neck, Bulb: PAR30S, Base: Medium Screw (E26), Lumens: 850, CRI: 80, Color Temperature: 2700K, Beam Angle: 10º, Rated Average Life: 40,000 Hrs. *Philips Part # 470898*
Also known as: 046677470890, 12PAR30S/EXPERTCOLOR/S10/927/DIM, PHI12PAR30SECS1027

Specifications

Lumens: 850
Base: Medium Screw (E26)
Wattage: 12
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: PAR30 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 10°
Lumens: 850
Wattage: 12
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR30 (Sealed Beam)
Light Technology: LED
Angle: 10°