6/4 SO/SOOW Copper 500'

Item #: 0573762

Cat #: 64SOOWBLACKUL

UPC:

Company wide:
0 in stock
Documents & Guides
(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 1.08". Non UL Listed.

Overview

(4) 6 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, 500 ft. Reel, HD, O.D.: 1.08". Non UL Listed.
Also known as: 64SOOWBLACKUL

Specifications

Jacket: Rubber
Length: 500 ft
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 6 AWG
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 6 AWG
Length: 500 ft
Material: Copper
Volts AC: 600