Inline Hldr W/ Permanent Installed Neutral

Item #: 0573738

Cat #: LETAYCS

UPC: 079458020687

$ 338.26 EA
Company wide:
0 in stock
Documents & Guides
Fuse Holder Breakaway Inline Holder W/ Permanently Installed Neutral

Overview

Fuse Holder Breakaway Inline Holder W/ Permanently Installed Neutral

Littelfuse advocates the use of LET series fuse holders with a permanently installed solid neutral in high humidity and corrosive environments where a watertight 600V product is required. The LET series features an integrated lug on the line side of the circuit, this ensures that there is nothing protruding from the load side of the product that could allow for an unsafe electrical touch point. Applications: Street, alley, and parking lot lighting; Security and perimeter lighting; Traffic signals; Outdoor illuminated signs; Sports lighting; Boat electrical circuits; Tractors and yard equipment; General outdoor circuit protection.

Also known as: 079458020687, LETAYCS, LFULETAYCS

Specifications

Standards: California Proposition 65
Type: In-Line Fuse Holders
Standards: California Proposition 65
Type: In-Line Fuse Holders