Watertight Inline FH W/ Y Termination

Item #: 0573714

Cat #: LECBYCS

UPC: 079458021769

$ 333.30 EA
Company wide:
0 in stock
Documents & Guides
30Amp, 600V, Fuse Holder Breakaway 1-Pole Watertight Inline Fuseholder W/ Y Termination

Overview

30Amp, 600V, Fuse Holder Breakaway 1-Pole Watertight Inline Fuseholder W/ Y Termination

The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting; Security and perimeter lighting; Traffic signals; Outdoor illuminated signs; Sports lighting; Boat electrical circuits; Tractors and yard equipment; General outdoor circuit protection.

Also known as: 079458021769, LECBYCS, LFULECBYCS

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65