1-Pole Watertight W/ Screw Terminals

Item #: 0573696

Cat #: LECAJ

UPC: 079458023176

$ 39.36 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
Documents & Guides
30Amp, 600V, Fuse Holder Single Pole Inline Fuseholder W/Crimp and Set Screw Terminal

Overview

30Amp, 600V, Fuse Holder Single Pole Inline Fuseholder W/Crimp and Set Screw Terminal

The Littelfuse 600 V in-line watertight fuse holders are the ideal answer for all high humidity and corrosive environments where fuses are required. Available in both breakaway and non-breakaway, single and double pole versions, these fuse holders allow maximum flexibility for any application. Applications: Street, alley, and parking lot lighting; Security and perimeter lighting; Traffic signals; Outdoor illuminated signs; Sports lighting; Boat electrical circuits; Tractors and yard equipment; General outdoor circuit protection.

Also known as: 079458023176, LECAJ, LFULECAJ

Specifications

Type: Fuse Holder
Standards: California Proposition 65
Type: Fuse Holder
Standards: California Proposition 65