45 Amp, 600V, Class J F/A Fuses

Item #: 0573643

Cat #: LDFJ045.T

UPC: 079458846126

Call for price
Company wide:
0 in stock
Documents & Guides
45 Amp, 600V, UL Class J Fast-Acting Fuses

Overview

45 Amp, 600V, UL Class J Fast-Acting Fuses

LDFJ series fuses provide space saving, high-speed performance and short-circuit protection for AC and DC drives. LDFJ series offers current limiting features with lowest I2T for protection of power semiconductor devices and motor controllers. Applications: All AC/DC drives (Including variable frequency drives); Power converters and solid-state devices; Resistive loads, such as resistance electric heat.

Also known as: 079458846126, LDFJ045.T, LFULDFJ045.T

Specifications

Class: J
Type: Power Fuse
Standards: California Proposition 65
Class: J
Standards: California Proposition 65
Type: Power Fuse