Motion Sensor, Super Stealth, 1000W, Bronze

Item #: 0573620

Cat #: STL360

UPC: 019813761206

$ 181.57 EA
Company wide:
5 in stock
Motion Sensor, Super Stealth Sensor, 360°+180°, Features: 1000W Switching Capacity, Surge Protection, Color: Bronze.

Overview

Motion Sensor, Super Stealth Sensor, 360°+180°, Features: 1000W Switching Capacity, Surge Protection, Color: Bronze.

The RAB RABSTL360H Super Stealth 360 sensor with twin precision die cast HB101 Bullet floods are pre-wired and assembled on a universal CU4 EZ plate. Accepts PAR-38 lamps, 150 Watt max. Lamps not supplied

Also known as: 019813761206, STL360, RABSTL360

Specifications

Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Volts AC: 120
Color: Bronze
Wattage: 1000
Mounting: Wall