
Fuse, 1-1/8 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32" x 1-1/2", 600V
Item #: 0573485
Cat #: LP-CC-1-1/8
UPC: 051712180443
$ 51.21 EA
Company wide:
0
in stock
Documents & Guides
Fuse, 1-1/8 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
Overview
Fuse, 1-1/8 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating
Also known as: 051712180443, LP-CC-1-1/8, BUSLPCC118
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Type: | General Purpose |
| Amps: | 1.125 |
| Class: | CC |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Mounting: | Cartridge |
| Family / Style: | LP |
| Interrupt Rating DC: | 20 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Amps: | 1.125 |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 20 kA |
| Length: | 1 1/2 in |
| Type: | General Purpose |
| Class: | CC |
| Volts DC: | 300 |
| Family / Style: | LP |